Test Lead Kit, Length 48 In

VALUE BRAND| Zoro #: G1199877| Mfr #: 4WPZ8

$9.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1199877 Mfr #: 4WPZ8
Manufacturers Warranty Length: 1 yr.Wire Gauge: 18
Plug and Connector Description: Shrouded Banana PlugColor: Black/Red
Safety Rating: Cat III 1000VMax. Amps: 10
Max. Voltage: 1000Length: 4 ft.
Wire Insulation: Double InsulationCountry of Origin (subject to change): China

Product Description

Test Lead, Length 4 ft., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III 1000V, Max. Amps 10, Max. Voltage 1000, Wire Gauge 18, Plug and Connector Description Shrouded Banana Plug, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.