Test Lead, Stackable Banana Plug, Black

VALUE BRAND| Zoro #: G2281097| Mfr #: 5TXA7

$10.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Stackable Sheathed Banana Plug
Length: 4 ft.
Wire Insulation: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281097 Mfr #: 5TXA7
Features: Stackable Sheathed Banana PlugLength: 4 ft.
Wire Insulation: PVCMax. Voltage: 1000VAC
Color: BlackMax. Amps: 20
Plug and Connector Description: Stackable Sheathed Banana PlugTemp. Range: -40 Degrees To 85 Degrees C
Country of Origin (subject to change): China

Description

Test Lead, Length 4 ft., Color Black, Wire Insulation PVC, Max. Amps 20, Max. Voltage 1000VAC, Plug and Connector Description Stackable Sheathed Banana Plug, Temp. Range -40 Degrees To 85 Degrees C, Features Stackable Sheathed Banana Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews