Test Lead, Stackable Banana Plug, Red

VALUE BRAND| Zoro #: G0310475| Mfr #: 5TXA8

$12.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red
Max. Amps: 20
Max. Voltage: 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310475 Mfr #: 5TXA8
Color: RedMax. Amps: 20
Max. Voltage: 1000Plug and Connector Description: Stackable Sheathed Banana Plug
Item: Test LeadLength: 4 ft.
Features: Stackable Sheathed Banana PlugTemp. Range: -40 Degrees To 85 Degrees C
Country of Origin (subject to change): China

Description

Test Lead, Length 4 ft., Color Red, Max. Amps 20, Max. Voltage 1000, Plug and Connector Description Stackable Sheathed Banana Plug, Temp. Range -40 Degrees To 85 Degrees C, Features Stackable Sheathed Banana Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews