KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Test Probe, Piercing, Insulation

VALUE BRAND| Zoro #: G1951451| Mfr #: 4WRA3

$10.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Rating: Cat III 1000V
Item: Modular Test Probe
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951451 Mfr #: 4WRA3
Safety Rating: Cat III 1000VItem: Modular Test Probe
Color: RedApplication: Piercing Insulated Wires
Max. Amps: 5Tip Material: Steel
Length: 5-1/2"Plug and Connector Description: 4 mm Banana Socket
Max. Voltage: 600Manufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Modular Test Probe, Plug and Connector Description 4 mm Banana Socket, Color Red, Length 5-1/2 In., Safety Rating CAT III 1000V, Max. Amps 5, Max. Voltage 600, Tip Material Steel, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews