KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 3-1/2" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G2154336| Mfr #: Z9677

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 3/8"
Washer Inside Dia.: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154336 Mfr #: Z9677
Washer Material Grade: Low CarbonThickness: 3/8"
Washer Inside Dia.: 1-1/16"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Thick Fender WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 1"
Application: Load DistributingPackage Quantity: 1
Thickness Tolerance: +/-0.037"System of Measurement: Inch
Flat Washer Type: Large OD Thick Flat WasherWasher Outside Dia.: 3-1/2"
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 3-1/2 In., Thickness 3/8 In., Thickness Tolerance +/-0.037 In., Rockwell Hardness B49

Reviews