Thick Fender Washer, 1" Bolt, St, 3-1/2" OD

VALUE BRAND| Zoro #: G1853896| Mfr #: Z9696

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853896 Mfr #: Z9696
System of Measurement: InchItem: Thick Fender Washer
Flat Washer Type: Large OD Thick Flat WasherWasher Basic Material: Steel
Washer Outside Dia.: 3-1/2"Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-1/16"Fastener Finish: Zinc Plated
Thickness Tolerance: +/-0.013"Rockwell Hardness: B49
Thickness: 1/8"Fits Bolt Sizes: 1"
Application: Load DistributingWasher Standards: N/A
Country of Origin (subject to change): United States

Product Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 3-1/2 In., Thickness 1/8 In., Thickness Tolerance +/-0.013 In., Rockwell Hardness B49

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.