20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1" x 3-1/2" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washers, 1 pk.

VALUE BRAND| Zoro #: G2462634| Mfr #: Z9697

$5.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2462634 Mfr #: Z9697
System of Measurement: InchItem: Thick Fender Washer
Flat Washer Type: Large OD Thick Flat WasherThickness Tolerance: +/-0.025"
Rockwell Hardness: B49Thickness: 1/4"
Fits Bolt Sizes: 1"Application: Load Distributing
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 3-1/2"Washer Material Grade: Low Carbon
Washer Inside Dia.: 1-1/16"Fastener Finish: Zinc Plated
Country of Origin (subject to change): United States

Product Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 3-1/2 In., Thickness 1/4 In., Thickness Tolerance +/-0.025 In., Rockwell Hardness B49

Product Reviews

Save 15%. Sign up for Z-mail.