KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 3" OD Zinc Plated Finish Low Carbon Steel Large OD Thick Fender Washer

VALUE BRAND| Zoro #: G0415545| Mfr #: Z9698

$6.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 3/8"
Washer Inside Dia.: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415545 Mfr #: Z9698
Washer Material Grade: Low CarbonThickness: 3/8"
Washer Inside Dia.: 13/16"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Thick Fender WasherWasher Standards: N/A
For Use With: Construction, MachineryFits Bolt Sizes: 3/4"
Application: Load DistributingPackage Quantity: 1
Thickness Tolerance: +/-0.037"System of Measurement: Inch
Flat Washer Type: Large OD Thick Flat WasherWasher Outside Dia.: 3"
Country of Origin (subject to change): United States

Description

Thick Fender Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 3 In., Thickness 3/8 In., Thickness Tolerance +/-0.037 In., Rockwell Hardness B49

Reviews