JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1" x 2" OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0881194| Mfr #: Z9103SS

$6.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881194 Mfr #: Z9103SS
Fastener Finish: PlainWasher Basic Material: Stainless Steel
Washer Material Grade: 18-8System of Measurement: Inch
Thickness Tolerance: +/-0.010"Rockwell Hardness: B70
Thickness: 3/16"Fits Bolt Sizes: 1"
Item: Thick WasherApplication: Load Distributing
Washer Outside Dia.: 2"Washer Inside Dia.: 1-1/32"
Flat Washer Type: Thick Flat WasherCountry of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/32 In., Washer Outside Dia. 2 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.