KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2" OD Plain Finish Not Graded Brass Thick Flat Washer

VALUE BRAND| Zoro #: G2249457| Mfr #: Z9103BR

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 3/16"
Washer Basic Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249457 Mfr #: Z9103BR
Flat Washer Type: Thick Flat WasherThickness: 3/16"
Washer Basic Material: BrassFor Use With: Die and Jig Fixture Setup
Washer Outside Dia.: 2"Fits Bolt Sizes: 1"
System of Measurement: InchThickness Tolerance: +/-0.010"
Package Quantity: 1Washer Material Grade: Not Graded
Washer Inside Dia.: 1-1/32"Application: Load Distributing
Washer Standards: N/AFastener Finish: Plain
Item: Thick WasherRockwell Hardness: B55
Country of Origin (subject to change): United States

Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/32 In., Washer Outside Dia. 2 In., Thickness 3/16 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55

Reviews