BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10 x 1/2" OD Plain Finish Not Graded Brass Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0509582| Mfr #: Z9094BR

$8.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 1/2"
Package Quantity: 5
Rockwell Hardness: B55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509582 Mfr #: Z9094BR
Washer Outside Dia.: 1/2"Package Quantity: 5
Rockwell Hardness: B55Fits Bolt Sizes: #10
Thickness Tolerance: +/-0.010"For Use With: Die and Jig Fixture Setup
Washer Standards: N/AThickness: 3/32"
Washer Inside Dia.: 13/64"Washer Basic Material: Brass
Item: Thick WasherFastener Finish: Plain
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
System of Measurement: InchWasher Material Grade: Not Graded
Country of Origin (subject to change): United States

Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1/2 In., Thickness 3/32 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Reviews