Thick Washer, 1/4" Bolt, Brass, 5/8" OD, PK5

VALUE BRAND| Zoro #: G1089112| Mfr #: Z9095BR

$9.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089112 Mfr #: Z9095BR
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B55Thickness Tolerance: +/-0.010"
Item: Thick WasherFlat Washer Type: Thick Flat Washer
Application: Load DistributingWasher Material Grade: Not Graded
Washer Standards: N/AWasher Basic Material: Brass
Washer Outside Dia.: 5/8"Washer Inside Dia.: 9/32"
Thickness: 1/8"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.