FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

3/8" x 7/8" OD Plain Finish Not Graded Brass Thick Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G1602334| Mfr #: Z9097BR

$9.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602334 Mfr #: Z9097BR
Fastener Finish: PlainThickness Tolerance: +/-0.010"
Item: Thick WasherWasher Standards: N/A
Washer Material Grade: Not GradedSystem of Measurement: Inch
Flat Washer Type: Thick Flat WasherApplication: Load Distributing
Rockwell Hardness: B55Washer Basic Material: Brass
Washer Inside Dia.: 13/32"Thickness: 1/8"
Fits Bolt Sizes: 3/8"Washer Outside Dia.: 7/8"
Country of Origin (subject to change): United States

Product Description

Thick Washer, Brass, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 7/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B55, Package Quantity 5

Product Reviews