KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M24 x 43 mm OD Plain Finish 18-8 Stainless Steel Thick Flat Washer

VALUE BRAND| Zoro #: G1627561| Mfr #: Z8864SS

$12.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 18-8
Thickness: 6.50mm
Washer Inside Dia.: 25.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627561 Mfr #: Z8864SS
Washer Material Grade: 18-8Thickness: 6.50mm
Washer Inside Dia.: 25.00mmWasher Basic Material: Stainless Steel
Fastener Finish: PlainThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: B70Item: Thick Washer
For Use With: Screws and StudsFits Bolt Sizes: M24
Package Quantity: 1System of Measurement: Metric
Flat Washer Type: Thick Flat WasherWasher Outside Dia.: 43.00mm
Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M24, Washer Inside Dia. 25.00mm, Washer Outside Dia. 43.00mm, Thickness 6.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70

Reviews