M3 x 12 mm OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 2 pk.

VALUE BRAND| Zoro #: G0281032| Mfr #: Z8840SS

$5.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 3mm
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281032 Mfr #: Z8840SS
Flat Washer Type: Thick Flat WasherThickness: 3mm
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Washer Outside Dia.: 12.00mmFits Bolt Sizes: M3
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Package Quantity: 2Washer Material Grade: 18-8
Washer Inside Dia.: 3.20mmFastener Finish: Plain
Item: Thick WasherRockwell Hardness: B70
Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M3, Washer Inside Dia. 3.20mm, Washer Outside Dia. 12.00mm, Thickness 3mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 2

Reviews