M30 x 48 mm OD Plain Finish 18-8 Stainless Steel Thick Flat Washer

VALUE BRAND| Zoro #: G1210203| Mfr #: Z8870SS

$16.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Screws and Studs
Item: Thick Washer
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1210203 Mfr #: Z8870SS
Washer Material Grade: 18-8Fastener Finish: Plain
Washer Basic Material: Stainless SteelThickness: 6.50mm
Fits Bolt Sizes: M30Item: Thick Washer
Washer Outside Dia.: 48.00mmWasher Inside Dia.: 31.00mm
Flat Washer Type: Thick Flat WasherSystem of Measurement: Metric
Thickness Tolerance: +0.4mm/-0.5mmRockwell Hardness: B70
Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M30, Washer Inside Dia. 31.00mm, Washer Outside Dia. 48.00mm, Thickness 6.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70

Product Reviews