M36 x 50 mm OD Plain Finish 18-8 Stainless Steel Thick Flat Washer

VALUE BRAND| Zoro #: G1955974| Mfr #: Z8876SS

$19.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Thick Flat Washer
Thickness: 7.50mm
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955974 Mfr #: Z8876SS
Flat Washer Type: Thick Flat WasherThickness: 7.50mm
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Washer Outside Dia.: 50.00mmFits Bolt Sizes: M36
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Package Quantity: 1Washer Material Grade: 18-8
Washer Inside Dia.: 37.00mmFastener Finish: Plain
Item: Thick WasherRockwell Hardness: B70
Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M36, Washer Inside Dia. 37.00mm, Washer Outside Dia. 50.00mm, Thickness 7.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70

Reviews