LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M4 x 14 mm OD Plain Finish 18-8 Stainless Steel Thick Flat Washers, 2 pk.

VALUE BRAND| Zoro #: G0710132| Mfr #: Z8842SS

$6.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Outside Dia.: 14.00mm
Package Quantity: 2
Rockwell Hardness: B70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710132 Mfr #: Z8842SS
Washer Outside Dia.: 14.00mmPackage Quantity: 2
Rockwell Hardness: B70Fits Bolt Sizes: M4
Thickness Tolerance: +0.4mm/-0.5mmFor Use With: Screws and Studs
Thickness: 3mmWasher Inside Dia.: 4.30mm
Washer Basic Material: Stainless SteelItem: Thick Washer
Fastener Finish: PlainFlat Washer Type: Thick Flat Washer
System of Measurement: MetricWasher Material Grade: 18-8
Country of Origin (subject to change): United States

Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 14.00mm, Thickness 3mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 2

Reviews