15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Thick Washer, M6 Bolt, 18-8 SS, 18mm OD, PK2

VALUE BRAND| Zoro #: G0754031| Mfr #: Z8846SS

$9.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0754031 Mfr #: Z8846SS
Fastener Finish: PlainWasher Material Grade: 18-8
Washer Basic Material: Stainless SteelFlat Washer Type: Thick Flat Washer
System of Measurement: MetricThickness Tolerance: +0.4mm/-0.5mm
Rockwell Hardness: B70Thickness: 4.50mm
Fits Bolt Sizes: M6Item: Thick Washer
Washer Outside Dia.: 18.00mmWasher Inside Dia.: 6.40mm
Country of Origin (subject to change): United States

Product Description

Thick Washer, Stainless Steel, Metric, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes M6, Washer Inside Dia. 6.40mm, Washer Outside Dia. 18.00mm, Thickness 4.50mm, Thickness Tolerance +0.4mm/-0.5mm, Rockwell Hardness B70, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.