JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Thimble (1 Piece Per Box)

VALUE BRAND| Zoro #: G1732595| Mfr #: 6FFD1

$53.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1732595 Mfr #: 6FFD1
Function: Provides Clearance For Through The Wall InstallationsStandards: CSA Certified
Application: Venting Rinnai Tankless Water HeatersCharacteristics: For use With Rinnai Tankless Water Heaters
Item: Thimble (1 Piece Per Box)Country of Origin (subject to change): Unknown

Product Description

Thimble (1 Piece Per Box), Characteristics For use With Rinnai Tankless Water Heaters, Application Venting Rinnai Tankless Water Heaters, Function Provides Clearance For Through The Wall Installations, Standards CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.