LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Thread Insert, 10-24, 0.310 L, PK5

VALUE BRAND| Zoro #: G1039997| Mfr #: 5XA15

$13.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039997 Mfr #: 5XA15
External Thread Class: 2AInternal Thread Class: 3B
Application: For MetalItem: Key Locking Thread Insert
Wall Type: ThinThread Type: UNC
Tap Sizes: 5/16-18Internal Thread Size: 10-24
External Thread Size: 5/16-18Drill Size: I
Type: 2 Locking KeysMaterial: 18-8 Stainless Steel
Length: 0.310"Min. Full Thread Depth: 0.37"
Installation: Tool 5XA40Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 10-24, External Thread Size 5/16-18, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 5/16-18, Drill Size I, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool G0922713, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.