Thread Insert, 10-24, 0.370 L, Pk25

VALUE BRAND| Zoro #: G0479394| Mfr #: 4CUD9

$9.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0479394 Mfr #: 4CUD9
Drill Size: -Item: Threaded Insert
Hole Size: -Grip Range: -
Length: 0.370"Finish: Yellow Cadmium
Head Dia.: 0.306"Body Dia.: 0.281"
Thread Size: 10-24Material: Steel
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 10-24, Length 0.370 In, Head Dia. 0.306 In, Body Dia. 0.281 In, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.