Thread Insert, 10-32, 0.310 L, PK5

VALUE BRAND| Zoro #: G2219393| Mfr #: 5WY60

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219393 Mfr #: 5WY60
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Thread Type: UNFTap Sizes: 3/8-16
Internal Thread Size: 10-32External Thread Size: 3/8-16
Drill Size: QType: 2 Locking Keys
Material: 18-8 Stainless SteelLength: 0.310"
Min. Full Thread Depth: 0.37"Installation: Tool 5XA40
Wall Type: ThickCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, 18-8 Stainless Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 10-32, External Thread Size 3/8-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 3/8-16, Drill Size Q, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool G0922713, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.