Thread Insert, 10-32, 0.310 L, PK5

VALUE BRAND| Zoro #: G1896264| Mfr #: 5XA16

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 0.310"
External Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896264 Mfr #: 5XA16
Package Quantity: 5Length: 0.310"
External Thread Size: 5/16-18Drill Size: I
Internal Thread Class: 3BInternal Thread Size: 10-32
Min. Full Thread Depth: 0.37"Type: 2 Locking Keys
Thread Type: UNFWall Type: Thin
Installation: Tool 5XA40Tap Sizes: 5/16-18
Item: Key Locking Thread InsertMaterial: 18-8 Stainless Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 2 Locking Keys, 18-8 Stainless Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 10-32, External Thread Size 5/16-18, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 5/16-18, Drill Size I, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool G0922713, Package 5

Reviews