KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 10-32, 0.370 L, Pk25

VALUE BRAND| Zoro #: G0358513| Mfr #: 4CUE1

$15.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Dia.: 0.306"
Length: 0.370"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358513 Mfr #: 4CUE1
Thread Size: 10-32Head Dia.: 0.306"
Length: 0.370"Body Dia.: 0.281"
Drill Size: -Hole Size: -
Item: Threaded InsertFinish: Yellow Cadmium
Package Quantity: 25Material: steel
Grip Range: -Country of Origin (subject to change): United States

Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 10-32, Length 0.370 In, Head Dia. 0.306 In, Body Dia. 0.281 In, Package Quantity 25

Reviews