Thread Insert, 1/2-13, 0.620 L, PK5

VALUE BRAND| Zoro #: G0263934| Mfr #: 5WY67

$30.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263934 Mfr #: 5WY67
Item: Key Locking Thread InsertApplication: For Metal
External Thread Class: 2AInternal Thread Class: 3B
Tap Sizes: 3/4-16Internal Thread Size: 1/2-13
External Thread Size: 3/4-16Drill Size: 45/64"
Type: 4 Locking KeysMaterial: 18-8 Stainless Steel
Length: 0.620"Min. Full Thread Depth: 0.68"
Installation: Tool 5XA44Wall Type: Thick
Thread Type: UNCCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 1/2-13, External Thread Size 3/4-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 3/4-16, Drill Size 45/64 In, Minimum Full Thread Depth 0.68 In, For Metal, Use Installation Tool G2170095, Package 5
Save 15%. Sign up for Z-mail.