KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 1/2-13, 0.620 L, PK5

VALUE BRAND| Zoro #: G1530855| Mfr #: 5XA13

$22.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 1/2-13
Type: 4 Locking Keys
Tap Sizes: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530855 Mfr #: 5XA13
Internal Thread Size: 1/2-13Type: 4 Locking Keys
Tap Sizes: 5/8-11Thread Type: UNC
Length: 0.620"Internal Thread Class: 3B
Min. Full Thread Depth: 0.68"Drill Size: 37/64"
External Thread Size: 5/8-11External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 5Installation: Tool 5XA44
Material: Black Phosphate SteelWall Type: Thin
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 1/2-13, External Thread Size 5/8-11, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 5/8-11, Drill Size 37/64 In, Minimum Full Thread Depth 0.68 In, For Metal, Use Installation Tool G2170095, Package 5

Reviews