Thread Insert, 1/2-20, 0.620 L, PK5

VALUE BRAND| Zoro #: G0799127| Mfr #: 5WY81

$13.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799127 Mfr #: 5WY81
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Internal Thread Size: 1/2-20External Thread Size: 3/4-16
Drill Size: 45/64"Type: 4 Locking Keys
Material: Black Phosphate SteelLength: 0.620"
Min. Full Thread Depth: 0.68"Installation: Tool 5XA44
Wall Type: ThickThread Type: UNF
Tap Sizes: 3/4-16Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 1/2-20, External Thread Size 3/4-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.62 In, Tap Sizes 3/4-16, Drill Size 45/64 In, Minimum Full Thread Depth 0.68 In, For Metal, Use Installation Tool G2170095, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.