Thread Insert, 1/4-20, 0.515 L, PK10

VALUE BRAND| Zoro #: G1339186| Mfr #: ATC9T-420

$37.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1339186 Mfr #: ATC9T-420
Item: Threaded InsertFinish: Plain
Head Dia.: 0.400"Body Dia.: 0.375"
Hole Size: -Grip Range: -
Drill Size: -Thread Size: 1/4-20
Material: Stainless SteelLength: 0.515"
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Stainless Steel, Finish Plain, Thread Size 1/4-20, Length 0.515 In, Head Dia. 0.400 In, Body Dia. 0.375 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.