Thread Insert, 1/4-28, 0.370 L, PK5

VALUE BRAND| Zoro #: G2026157| Mfr #: 5WY62

$10.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026157 Mfr #: 5WY62
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Drill Size: XType: 2 Locking Keys
Material: 18-8 Stainless SteelLength: 0.370"
Min. Full Thread Depth: 0.43"Installation: Tool 5XA41
Wall Type: ThickThread Type: UNF
Tap Sizes: 7/16-14Internal Thread Size: 1/4-28
External Thread Size: 7/16-14Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, 18-8 Stainless Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 1/4-28, External Thread Size 7/16-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.37 In, Tap Sizes 7/16-14, Drill Size X, Minimum Full Thread Depth 0.43 In, For Metal, Use Installation Tool G1853704, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.