Thread Insert, 3/8-16, 0.500 L, PK5

VALUE BRAND| Zoro #: G0950844| Mfr #: 5WY65

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0950844 Mfr #: 5WY65
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Type: 4 Locking KeysMaterial: 18-8 Stainless Steel
Length: 0.500"Min. Full Thread Depth: 0.56"
Installation: Tool 5XA43Wall Type: Thick
Thread Type: UNCTap Sizes: 9/16-12
Internal Thread Size: 3/8-16External Thread Size: 9/16-12
Drill Size: 33/64"Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 3/8-16, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.50 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.56 In, For Metal, Use Installation Tool G2008937, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.