Thread Insert, 3/8-16, 0.745 L, PK10

VALUE BRAND| Zoro #: G1248283| Mfr #: 4CUE4

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1248283 Mfr #: 4CUE4
Item: Threaded InsertGrip Range: -
Drill Size: -Thread Size: 3/8-16
Material: SteelLength: 0.745"
Finish: Yellow CadmiumHead Dia.: 0.588"
Body Dia.: 0.562"Hole Size: -
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 3/8-16, Length 0.745 In, Head Dia. 0.588 In, Body Dia. 0.562 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.