KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, 3/8-16, 0.745 L, PK10

VALUE BRAND| Zoro #: G0693524| Mfr #: 4CUF9

$139.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Dia.: 0.588"
Length: 0.745"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693524 Mfr #: 4CUF9
Thread Size: 3/8-16Head Dia.: 0.588"
Length: 0.745"Body Dia.: 0.562"
Drill Size: -Hole Size: -
Item: Threaded InsertFinish: Plain
Package Quantity: 10Material: Stainless Steel
Grip Range: -Country of Origin (subject to change): United States

Description

Threaded Insert, Stainless Steel, Finish Plain, Thread Size 3/8-16, Length 0.745 In, Head Dia. 0.588 In, Body Dia. 0.562 In, Package Quantity 10

Reviews