Thread Insert, 3/8-24, 0.500 L, PK5

VALUE BRAND| Zoro #: G1196352| Mfr #: 5XA22

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196352 Mfr #: 5XA22
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Material: 18-8 Stainless SteelLength: 0.500"
Min. Full Thread Depth: 0.56"Installation: Tool 5XA43
Wall Type: ThinThread Type: UNF
Tap Sizes: 1/2-13Internal Thread Size: 3/8-24
External Thread Size: 1/2-13Drill Size: 29/64"
Type: 4 Locking KeysCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 3/8-24, External Thread Size 1/2-13, Internal Thread Class 3B, External Thread Class 2A, Length 0.50 In, Tap Sizes 1/2-13, Drill Size 29/64 In, Minimum Full Thread Depth 0.56 In, For Metal, Use Installation Tool G2008937, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.