Thread Insert, 5/16-18, 0.615 L, PK10

VALUE BRAND| Zoro #: G1954723| Mfr #: ATC9T-518

$53.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1954723 Mfr #: ATC9T-518
Item: Threaded InsertFinish: Plain
Head Dia.: 0.528"Body Dia.: 0.500"
Hole Size: -Grip Range: -
Drill Size: -Thread Size: 5/16-18
Material: Stainless SteelLength: 0.615"
Country of Origin (subject to change): United States

Product Description

Threaded Insert, Stainless Steel, Finish Plain, Thread Size 5/16-18, Length 0.615 In, Head Dia. 0.528 In, Body Dia. 0.500 In, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.