Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Insert, 5/16-18, 0.615 L, Pk25

VALUE BRAND| Zoro #: G1214464| Mfr #: 4CUE3

$22.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 0.615"
Finish: Yellow Cadmium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214464 Mfr #: 4CUE3
Package Quantity: 25Length: 0.615"
Finish: Yellow CadmiumHead Dia.: 0.528"
Drill Size: -Hole Size: -
Thread Size: 5/16-18Material: steel
Grip Range: -Item: Threaded Insert
Body Dia.: 0.500"Country of Origin (subject to change): United States

Description

Threaded Insert, Steel, Finish Cadmium Yellow, Thread Size 5/16-18, Length 0.615 In, Head Dia. 0.528 In, Body Dia. 0.500 In, Package Quantity 25

Reviews