Thread Insert, 5/16-24, 0.430 L, PK5

VALUE BRAND| Zoro #: G0708811| Mfr #: 5XA20

$22.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708811 Mfr #: 5XA20
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Length: 0.430"Min. Full Thread Depth: 0.50"
Installation: Tool 5XA42Wall Type: Thin
Thread Type: UNFTap Sizes: 7/16-14
Internal Thread Size: 5/16-24External Thread Size: 7/16-14
Drill Size: XType: 4 Locking Keys
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, 18-8 Stainless Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 5/16-24, External Thread Size 7/16-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.43 In, Tap Sizes 7/16-14, Drill Size X, Minimum Full Thread Depth 0.50 In, For Metal, Use Installation Tool G0564216, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.