Thread Insert, 5/8-11, 0.870 L, PK5

VALUE BRAND| Zoro #: G2106395| Mfr #: 5WY84

$24.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2106395 Mfr #: 5WY84
External Thread Class: 2AInternal Thread Class: 3B
Application: For MetalItem: Key Locking Thread Insert
Tap Sizes: 7/8-14Internal Thread Size: 5/8-11
External Thread Size: 7/8-14Drill Size: 53/64"
Type: 4 Locking KeysMaterial: Black Phosphate Steel
Length: 0.870"Min. Full Thread Depth: 1.00"
Installation: Tool 5XA45Wall Type: Thick
Thread Type: UNCCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 5/8-11, External Thread Size 7/8-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.87 In, Tap Sizes 7/8-14, Drill Size 53/64 In, Minimum Full Thread Depth 1.00 In, For Metal, Use Installation Tool G0420323, Package 5
Save 15%. Sign up for Z-mail.