Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Insert, 5/8-18, 0.870 L, PK5

VALUE BRAND| Zoro #: G0849956| Mfr #: 5WY85

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 0.870"
External Thread Size: 7/8-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849956 Mfr #: 5WY85
Package Quantity: 5Length: 0.870"
External Thread Size: 7/8-14Drill Size: 53/64"
Internal Thread Class: 3BInternal Thread Size: 5/8-18
Min. Full Thread Depth: 1.00"Type: 4 Locking Keys
Thread Type: UNFWall Type: Thick
Installation: Tool 5XA45Tap Sizes: 7/8-14
Item: Key Locking Thread InsertMaterial: Black Phosphate Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 5/8-18, External Thread Size 7/8-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.87 In, Tap Sizes 7/8-14, Drill Size 53/64 In, Minimum Full Thread Depth 1.00 In, For Metal, Use Installation Tool G0420323, Package 5

Reviews