Thread Insert, 9/16-12, 0.810 L, PK5

VALUE BRAND| Zoro #: G2070853| Mfr #: 5WY82

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Length: 0.810"
External Thread Size: 3/4-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070853 Mfr #: 5WY82
Package Quantity: 5Length: 0.810"
External Thread Size: 3/4-16Drill Size: 45/64"
Internal Thread Class: 3BInternal Thread Size: 9/16-12
Min. Full Thread Depth: 0.94"Type: 4 Locking Keys
Thread Type: UNCWall Type: Thick
Installation: Tool 5XA44Tap Sizes: 3/4-16
Item: Key Locking Thread InsertMaterial: Black Phosphate Steel
Application: For MetalExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 9/16-12, External Thread Size 3/4-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.81 In, Tap Sizes 3/4-16, Drill Size 45/64 In, Minimum Full Thread Depth 0.94 In, For Metal, Use Installation Tool G2170095, Package 5

Reviews