20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thread Insert, Hex, 1/4-20, PK1000

VALUE BRAND| Zoro #: G1110907| Mfr #: 4KXR8

$84.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110907 Mfr #: 4KXR8
Thread Type: UNCItem: Hex Drive Threaded Insert
Material: Die Cast Zinc AlloyHex Key Size: M6
Installation: Use Hex Key or Power Drive Tool 4ZU86Internal Thread Size: 1/4-20
Drill Size: 23/64"Type: Flush
Length: 25/32"Application: For Use In Soft Wood
Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flush, Die Cast Zinc Alloy, Internal Thread Size 1/4-20, Thread Type UNC, Length 25/32 In, Drill Size 23/64 In, Hex Key Size M6, For Use In Soft Wood, Use Hex Key or Power Drive Tool G1737802, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.