Thread Insert, Hex, 1/4-20, PK1000

VALUE BRAND| Zoro #: G0951763| Mfr #: 4KXU4

$84.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951763 Mfr #: 4KXU4
Item: Hex Drive Threaded InsertThread Type: UNC
Material: Die Cast Zinc AlloyInstallation: Use Hex Key or Power Drive Tool 4ZU86
Internal Thread Size: 1/4-20Drill Size: 23/64"
Type: FlangedLength: 25/32"
Application: For Use In Soft WoodHex Key Size: M6
Country of Origin (subject to change): Taiwan

Product Description

Hex Drive Threaded Insert, Flanged, Die Cast Zinc Alloy, Internal Thread Size 1/4-20, Thread Type UNC, Length 25/32 In, Drill Size 23/64 In, Hex Key Size M6, For Use In Soft Wood, Use Hex Key or Power Drive Tool G1737802, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.