Thread Insert, Locking, 10-24, Pk10

VALUE BRAND| Zoro #: G0719801| Mfr #: 5WY70

$11.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0719801 Mfr #: 5WY70
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Tap Sizes: 3/8-16Internal Thread Size: 10-24
External Thread Size: 3/8-16Drill Size: Q
Type: 2 Locking KeysMaterial: Black Phosphate Steel
Length: 0.310"Min. Full Thread Depth: 0.37"
Installation: Tool 5XA40Wall Type: Thick
Thread Type: UNCCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 10-24, External Thread Size 3/8-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 3/8-16, Drill Size Q, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool G0922713, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.