KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Locking, 10-32, Pk10

VALUE BRAND| Zoro #: G1656252| Mfr #: 5WY71

$24.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 10-32
Type: 2 Locking Keys
Tap Sizes: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656252 Mfr #: 5WY71
Internal Thread Size: 10-32Type: 2 Locking Keys
Tap Sizes: 3/8-16Thread Type: UNF
Length: 0.310"Internal Thread Class: 3B
Min. Full Thread Depth: 0.37"Drill Size: Q
External Thread Size: 3/8-16External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 10Installation: Tool 5XA40
Material: Black Phosphate SteelWall Type: Thick
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 10-32, External Thread Size 3/8-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 3/8-16, Drill Size Q, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool 5XA40, Package 10

Reviews