THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thread Insert, Locking, 10-32, Pk10

VALUE BRAND| Zoro #: G1702382| Mfr #: 5WY94

$13.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNF
Min. Full Thread Depth: 0.37"
Type: 2 Locking Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702382 Mfr #: 5WY94
Thread Type: UNFMin. Full Thread Depth: 0.37"
Type: 2 Locking KeysItem: Key Locking Thread Insert
Wall Type: ThinInternal Thread Size: 10-32
Length: 0.310"Package Quantity: 10
Drill Size: IApplication: For Metal
External Thread Size: 5/16-18Tap Sizes: 5/16-18
Material: Black Phosphate SteelInternal Thread Class: 3B
Installation: Tool 5XA40External Thread Class: 2A
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thin, Internal Thread Size 10-32, External Thread Size 5/16-18, Internal Thread Class 3B, External Thread Class 2A, Length 0.31 In, Tap Sizes 5/16-18, Drill Size I, Minimum Full Thread Depth 0.37 In, For Metal, Use Installation Tool 5XA40, Package 10

Reviews