Thread Insert, Locking, 1/4-20, Pk10

VALUE BRAND| Zoro #: G1127052| Mfr #: 5WY72

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Metal
Item: Key Locking Thread Insert
Length: 0.370"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1127052 Mfr #: 5WY72
Application: For MetalItem: Key Locking Thread Insert
Length: 0.370"Material: Black Phosphate Steel
Package Quantity: 10Type: 2 Locking Keys
Drill Size: XExternal Thread Size: 7/16-14
Internal Thread Size: 1/4-20Tap Sizes: 7/16-14
Thread Type: UNCWall Type: Thick
Installation: Tool 5XA41Min. Full Thread Depth: 0.43"
Internal Thread Class: 3BExternal Thread Class: 2A
Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 1/4-20, External Thread Size 7/16-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.37 In, Tap Sizes 7/16-14, Drill Size X, Minimum Full Thread Depth 0.43 In, For Metal, Use Installation Tool G1853704, Package 10

Product Reviews