Thread Insert, Locking, 1/4-20, Pk10

VALUE BRAND| Zoro #: G1406815| Mfr #: 5WY95

$13.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406815 Mfr #: 5WY95
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Drill Size: QType: 2 Locking Keys
Material: Black Phosphate SteelLength: 0.370"
Min. Full Thread Depth: 0.43"Installation: Tool 5XA41
Wall Type: ThinThread Type: UNC
Tap Sizes: 3/8-16Internal Thread Size: 1/4-20
External Thread Size: 3/8-16Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thin, Internal Thread Size 1/4-20, External Thread Size 3/8-16, Internal Thread Class 3B, External Thread Class 2A, Length 0.37 In, Tap Sizes 3/8-16, Drill Size Q, Minimum Full Thread Depth 0.43 In, For Metal, Use Installation Tool G1853704, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.