Thread Insert, Locking, 1/4-28, Pk10

VALUE BRAND| Zoro #: G2010985| Mfr #: 5WY73

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010985 Mfr #: 5WY73
External Thread Class: 2AItem: Key Locking Thread Insert
Application: For MetalInternal Thread Class: 3B
Length: 0.370"Min. Full Thread Depth: 0.43"
Installation: Tool 5XA41Wall Type: Thick
Thread Type: UNFTap Sizes: 7/16-14
Internal Thread Size: 1/4-28External Thread Size: 7/16-14
Drill Size: XType: 2 Locking Keys
Material: Black Phosphate SteelCountry of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 2 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 1/4-28, External Thread Size 7/16-14, Internal Thread Class 3B, External Thread Class 2A, Length 0.37 In, Tap Sizes 7/16-14, Drill Size X, Minimum Full Thread Depth 0.43 In, For Metal, Use Installation Tool G1853704, Package 10
Save 15%. Sign up for Z-mail.