KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thread Insert, Locking, 3/8-16, Pk10

VALUE BRAND| Zoro #: G2094626| Mfr #: 5WY76

$29.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Internal Thread Size: 3/8-16
Type: 4 Locking Keys
Tap Sizes: 9/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094626 Mfr #: 5WY76
Internal Thread Size: 3/8-16Type: 4 Locking Keys
Tap Sizes: 9/16-12Thread Type: UNC
Length: 0.500"Internal Thread Class: 3B
Min. Full Thread Depth: 0.56"Drill Size: 33/64"
External Thread Size: 9/16-12External Thread Class: 2A
Item: Key Locking Thread InsertApplication: For Metal
Package Quantity: 10Installation: Tool 5XA43
Material: Black Phosphate SteelWall Type: Thick
Country of Origin (subject to change): Hungary

Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNC, Wall Type Thick, Internal Thread Size 3/8-16, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.50 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.56 In, For Metal, Use Installation Tool G2008937, Package 10

Reviews