JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thread Insert, Locking, 3/8-24, Pk10

VALUE BRAND| Zoro #: G2073066| Mfr #: 5WY77

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073066 Mfr #: 5WY77
Item: Key Locking Thread InsertExternal Thread Class: 2A
Internal Thread Class: 3BApplication: For Metal
External Thread Size: 9/16-12Drill Size: 33/64"
Type: 4 Locking KeysMaterial: Black Phosphate Steel
Length: 0.500"Min. Full Thread Depth: 0.56"
Installation: Tool 5XA43Wall Type: Thick
Thread Type: UNFTap Sizes: 9/16-12
Internal Thread Size: 3/8-24Country of Origin (subject to change): Hungary

Product Description

Threaded Insert, Key Locking, 4 Locking Keys, Black Phosphate Steel, Thread Type UNF, Wall Type Thick, Internal Thread Size 3/8-24, External Thread Size 9/16-12, Internal Thread Class 3B, External Thread Class 2A, Length 0.50 In, Tap Sizes 9/16-12, Drill Size 33/64 In, Minimum Full Thread Depth 0.56 In, For Metal, Use Installation Tool G2008937, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.